missing translation for 'onlineSavingsMsg'
Learn More

Smiths Medical Portex™ Fine Bore LDPE Tubing

Product Code. 10793527
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.28 mm
0.58 mm
0.86 mm
Unit Size:
30m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
10793527 0.28 mm Each
12665497 0.58 mm 30m
13110863 0.86 mm 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10793527 Supplier Smiths Medical Supplier No. 800/100/100
Quantity Price
1 64.48 € / Pack of 1
10 61.01 € / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offering softness, a light weight and excellent chemical resistance in the laboratory. Smiths Medical™ Portex™ Fine Bore LDPE Tubing has a smooth bore for ease of cleaning.

  • Lightweight and flexible
  • Translucent in color
  • Surgical non-toxic quality, minimises trauma when used in vivo
  • Suitable for sheathing glass fibre in telecommunications

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 0.28 mm
Material Polyethylene
Diameter (Metric) Outer 0.61 mm
Overall Length (Metric) 30 m
Elongation 450%
For Use With (Application) For sheathing delicate glass fibers in telecommunications
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Flexibility Flexible
Maximum Pressure 164 psi
Max. Operating Temperature (Metric) 80°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.