missing translation for 'onlineSavingsMsg'
Learn More

Notrax Posture Mat™ Anti-Fatigue Mat for Sit-Stand Desks

Product Code. 17712498
Change view
Click to view available options
Length (Metric):
70 cm
99 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17712498 99 cm Each
17702498 70 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17712498 Supplier Notrax Supplier No. 426S9951GY
  • ONLINE EXCLUSIVE PRICE
    88.20 €
    76.81 € / Pack of 1
    Save 11.39 €
    12% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Posture Mat™ Anti-Fatigue Mat for Sit-Stand Desks is an exceptionally soft and comfortable anti-fatigue mat for standing workers in primarily static positions with limited lateral movement making it ideal for sit-stand desks and individual standing workstations.

  • Exceptionally soft and comfortable anti-fatigue mats for standing workers in primarily static positions with limited lateral movement making it ideal for sit-stand desks and individual standing workstations
  • The rebound of the foam results in an energizing bounce effect that stimulates automatic balance checks to improve posture and constant micro movements to maintain blood flow
  • The ideal anti-fatigue mat for adjustable desks that combines style and comfort primarily for stationary positions making it ideal for sit-stand desks and standing workstations
  • A built-in handle makes it easy to carry or hang up when not in use

Specifications

Dimensions (L x W) 99 x 51 cm
Color Gray
Length (English) 3.2 ft.
Length (Metric) 99 cm
Material PVC
Type Industrial and Commercial Matting
Width (Metric) 51 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.