missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Potassium Dichromate Solution Standard, Set of 2
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Potassium Dichromate Solution Standards are NIST-traceable for qualifying instrument performance. Qualify your spectrophotometer's performance with NIST-traceable Thermo Scientific Potassium Dichromate Solution Standards for photometric accuracy.
The Potassium Dichromate Solution Standard is available in a set of two or six standards. Both standard sets are:
- Supplied in 0.001M perchloric acid in permanently sealed quartz cells
- Compatible with any cell holder that accommodates 10mm pathlength rectangular cells
- Traceable to NIST™ standards and supplied with a calibration certificate
- Calibrated for use with instruments with a SBW of ≤1.6nm, including the Thermo Scientific Evolution 60, Evolution 300 and Evolution 600
Set of Two Standards
- Intended for testing photometric accuracy at 430nm as required by the European Pharmacopoeia Section 2.2.25, revised 2005
- Includes a 600mg/L standard and corresponding blank
Set of Six Standards
- Designed to check linearity of the instrument in the UV region
- Calibrated at 235, 257, 313 and 350nm
- Includes standards at 0, 20, 40, 60, 80 and 100mg/L concentrations
Specifications
Specifications
| Calibration | 235, 257, 313, 350 nm |
| For Use With (Equipment) | Instruments with a SBW of ≤1.6nm; Evolution 60; Evolution 300; Evolution 600 |
| Includes | 0, 20, 40, 60, 80, 100mg/L standards |
| Quantity | Set of 6 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
