missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Chemicals that do not have an established standard set for quality and impurity levels or for products where the purity is <90%
- Variation in color and physical form is possible
Specifications
Specifications
| pH | 14 at 20°C |
| Color | White |
| Boiling Point | 1327°C |
| Melting Point | 360°C |
| Density | 2.04 g/cu.cm |
| Quantity | 5 kg |
| Percent Purity | ≥85% |
| Grade | Technical |
| Packaging | Poly Bottle |
| Vapor Pressure | 1mmHg (719°C) |
| Show More |
Safety and Handling
Product Identifier
- Potassium hydroxide
- Danger
- Acute toxicity Category 4
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Potassium hydroxide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?