missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Potter Mortar

Product Code. 10238000
Change view
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10238000 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10238000 Supplier KARTELL Supplier No. 0613000
  • ONLINE EXCLUSIVE PRICE
    75.00 €
    71.32 € / Pack of 1
    Save 3.68 €
    4% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Potter Mortar is made of Borosilicate Glass and is compatible with the PTFE Pestle.

  • Tissue grinder is composed by two components to be ordered separately: Borosilicate glass mortar (items 6102 to 6150) and PTFE pestle (items 6302 to 6350).
  • Ideal for small amounts of tissue.
  • Volumes stated are working volumes.
  • Avoid excessive generated heat as could cause binding.

Specifications

Capacity (English) 1 oz.
Capacity (Metric) 30 mL
Material Borosilicate Glass
Product Type Potter Mortar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.