missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pour-Boat Antistatic Weighing Dishes

Product Code. 15798167 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
58 x 43 x 13 mm
83 x 132 x 26 mm
108 x 183 x 26 mm
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15798167 58 x 43 x 13 mm Pack of 500
15718177 108 x 183 x 26 mm Pack of 500
15708177 83 x 132 x 26 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15798167
  • ONLINE EXCLUSIVE PRICE
    29.83 €
    17.77 € / Pack of 500
    Save 12.06 €
    40% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

Provide accurate pour-outs with minimal sample loss. Pour-Boat Antistatic Weighing Dishes are polystyrene boats featuring smooth surfaces.

  • Pour-spout design easily dispenses samples without flexing the dish.
  • Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
  • Ideal for solid product weighing.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10°C to +70°C (14°F to 158°F).
  • 1 color 3 sizes.
  • Can be used with microwave moisture analyzers.
  • FDA/food-grade compliant.
  • Antistatic
  • Pack of 500

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color White
Material Polystyrene
Shape Boat
Sterility Non-sterile
Type Antistatic Weighing Dish
For Use With (Equipment) Microwave Moisture Analyzer
Quantity 500 Pk.
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to +70°C
Thickness 12 mil
Dimensions (L x W x H) 58 x 43 x 13 mm
Length (English) 2.3 in.
Length (Metric) 58 mm
Width (English) 1.7 in.
Width (Metric) 43 mm
Height (Metric) 13 mm
Height (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.