missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Powder-Coated Sheet Steel Base Cover

Product Code. 11959886 Shop All asecos Products
Change view
Click to view available options
Dimensions (D x W x H):
35 x 524 x 85 mm
35 x 818 x 85 mm
35 x 1118 x 85 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Unit Size
11959886 35 x 524 x 85 mm Each
15295612 35 x 1118 x 85 mm Each
15413643 35 x 818 x 85 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11959886 Supplier Asecos™ Supplier No. 30112
  • ONLINE EXCLUSIVE PRICE
    29.07 €
    23.00 € / Pack of 1
    Save 6.07 €
    20% Off
 Restricted Item
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Interior equipment for use with safety storage cabinets.

  • Accessory item
  • Available in a range of sizes
  • Manufactured from powder-coated sheet steel

Specifications

Dimensions (D x W x H) 35 x 524 x 85 mm
For Use With (Application) Provides protection
For Use With (Equipment) FX90, Q90 models
Surface Coating Powder-coated
Material Steel
Product Type Base Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.