missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Powder Coated Steel Padlock Control Centre

Product Code. 11726695 Shop All Brady Products
Change view
Click to view available options
Includes:
18 Hooks
8 Hooks
Height (Metric):
304.8 mm
431.8 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Height (Metric) Unit Size
11726695 8 Hooks 304.8 mm Each
11716695 18 Hooks 431.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11726695 Supplier Brady™ Supplier No. 800119
  • ONLINE EXCLUSIVE PRICE
    307.00 €
    293.51 € / Pack of 1
    Save 13.49 €
    4% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Powder Coated Steel Padlock Control Centre provides safe storage and controls access to padlocks. Each nickel coated metal hook can hold 2 locks. Two Keys are provided for cabinet lock. Components not included.

  • Padlock control centres provide safe storage and controls access to padlocks.
  • Each nickel coated metal hook can hold 2 locks.
  • Two Keys are provided for cabinet lock.
  • Components not included.

Specifications

Product Type Padlock Control Center
Color Red
Material Powder-coated Steel
Depth (English) 1.97 in.
Depth (Metric) 50 mm
Description Padlock Control Center, 8 Hooks
Dimensions (D x W x H) 50.8 x 254 x 304.8 mm
For Use With (Application) Lockout Tagout
Height (English) 12 in.
Height (Metric) 304.8 mm
Includes 8 Hooks
Quantity 1 Ea.
Width (English) 10 in.
Width (Metric) 254 mm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.