missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Powder flask

Product Code. 10249701 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
500 mL
1000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10249701 500 mL Each
10035971 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10249701 Supplier Heidolph™ Supplier No. 5147320000
  • ONLINE EXCLUSIVE PRICE
    192.00 €
    190.00 € / Pack of 1
    Save 2.00 €
    1% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with rotary evaporators

Powder flasks come with a standard NS 29/32 joint size but are also available with NS 24/29 ground joints.
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Type Evaporating Flask
Volume (Metric) 500 mL
Voltage 115/230 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.