missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Max Sampler

Product Code. 15809231 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15809231 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15809231 Supplier Sampling Systems™ Supplier No. 1213A01
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use with free flowing powders, granules and grains. Sampling Systems™ Powder Max Sampler enables large samples to be quickly and easily taken from drums, kegs, sacks and more.

  • Made from high quality 316L stainless steel
  • Satin finish
  • For large sample size

Specifications

Product Type Large Volume Sleeve Sampler
Material Stainless Steel (316L)
Capacity (Metric) 150 mL
Diameter (Metric) 40 mm
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.