missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Point Sampler

Product Code. 15829291 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
1000 mm
2000 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15829291 1000 mm Each
15839291 2000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15829291 Supplier Sampling Systems™ Supplier No. 1640A1000
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for taking samples of powder at a specified depth. Sampling Systems™ Powder Point Sampler can be used for sampling both free flowing and sticky, cohesive powders.

  • For large sample size
  • Constructed of 316L Stainless Steel
  • Suitable for use with free flowing and cohesive powders

Specifications

Product Type Large Volume Sampler
Material Stainless Steel (316L)
Capacity (Metric) 100 mL
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.