missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Powder Spatula

Product Code. 10691442
Change view
Click to view available options
Length (Metric):
150 mm
210 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10691442 150 mm Each
10760503 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10691442 Supplier Usbeck™ Supplier No. 3282
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transfer substances with simplicity. Usbeck™ Powder Spatula is ideal for transferring substances.

  • Stainless steel
  • Width of blade 9 mm

Specifications

Product Type Powder Spatula
Material Stainless Steel
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.