missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Trier

Product Code. 15819231 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
Capacity (Metric):
110 mL
190 mL
300 mL
Includes:
3 Slots
4 Slots
5 Slots
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15819231

Brand: Sampling Systems™ 1216A1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of robust stainless steel, making it suitable for sampling cereals, grains, free flowing powders, granules and even slightly cohesive powders. Sampling Systems™ Powder Trier is ideal for taking a large volume, cross sectional sample from containers, sacks or silos.

  • Made from high quality 316L stainless steel
  • Bright finish
  • Suitable for taking a large volume sample from a compacted powder
  • Can take a cross sectional (composite) sample

Specifications

Material Stainless Steel (316L)
Includes 4 Slots
Capacity (Metric) 190 mL
Diameter (Metric) 25 mm (excluding scroll)
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.