missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Trier

Product Code. 15829231 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
Capacity (Metric):
110 mL
190 mL
300 mL
Includes:
3 Slots
4 Slots
5 Slots
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Includes Unit Size
15829231 1500 mm 300 mL 5 Slots Each
15462184 600 mm 110 mL 3 Slots Each
15819231 1000 mm 190 mL 4 Slots Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15829231 Supplier Sampling Systems™ Supplier No. 1216A1500
  • ONLINE EXCLUSIVE PRICE
    1255.00 €
    1177.82 € / Pack of 1
    Save 77.18 €
    6% Off
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of robust stainless steel, making it suitable for sampling cereals, grains, free flowing powders, granules and even slightly cohesive powders. Sampling Systems™ Powder Trier is ideal for taking a large volume, cross sectional sample from containers, sacks or silos.

  • Made from high quality 316L stainless steel
  • Bright finish
  • Suitable for taking a large volume sample from a compacted powder
  • Can take a cross sectional (composite) sample

Specifications

Material Stainless Steel (316L)
Includes 5 Slots
Capacity (Metric) 300 mL
Diameter (Metric) 25 mm (excluding scroll)
Length (Metric) 1500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.