missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PowderDispo Disposable Sampler
BIOPHARMA

Product Code. 15531741 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
Length (Metric):
300 mm
500 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility Unit Size
15531741 60 mL 300 mm Non-sterile Pack of 20
15541741 60 mL 300 mm Sterile Pack of 20
10517045 100 mL 500 mm Non-sterile Pack of 20
10035524 100 mL 500 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15531741 Supplier Buerkle™ Supplier No. 53935510
  • ONLINE EXCLUSIVE PRICE
    135.00 €
    127.45 € / Pack of 20
    Save 7.55 €
    5% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to sample cross-sections of powdery or slightly cohesive substances. The Buerkle™ PowderDispo Disposable Sampler can sample from bags or similar containers with its lance. Sterile and non-sterile varieties are available.

  • Ideal disposable sampler for cross-section samples of powdery or slightly cohesive substances
  • Complete all-layers samples can be taken from bags or smaller containers with the lance
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 2.03 oz.
Capacity (Metric) 60 mL
Disposable Single-use
Sterility Non-sterile
Diameter (Metric) 21 mm
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.