missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PowderProof™ Bottle Holder

Product Code. 31188958 Shop All Bürkle Products
Change view
Click to view available options
Height (Metric):
260 mm
310 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
31188958 260 mm
31188949 310 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31188958 Supplier Buerkle™ Supplier No. 53022055
  • ONLINE EXCLUSIVE PRICE
    126.00 €
    116.76 € / Pack of 1
    Save 9.24 €
    7% Off
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

As an accessory to the PowderProof™ system, the bottle basket allows a sample bottle to be attached directly to the PowderProof™ sample lance. This allows the sample material to be conveyed directly into a suitable sample bottle.

  • Practical holder for sample bottles
  • Robust design for contamination-free sampling
  • Available for different bottle sizes
  • Easy mounting on the drive unit
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler Insert
Material Stainless Steel (V2A)
Autoclavable Autoclavable
Diameter (Metric) Inner 84 mm
Height (Metric) 260 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.