missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sampler PowderProof™

Product Code. 11897373 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
607 mm
907 mm
1207 mm
1507 mm
For Use With (Application):
Granules, Grain Size 2 to 4 mm
Powder, Grain Size up to 2 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Application) Unit Size
11897373 1207 mm Granules, Grain Size 2 to 4 mm Each
10041114 607 mm Powder, Grain Size up to 2 mm Each
10706095 1507 mm Granules, Grain Size 2 to 4 mm Each
11877373 607 mm Granules, Grain Size 2 to 4 mm Each
10693585 907 mm Powder, Grain Size up to 2 mm Each
11887373 907 mm Granules, Grain Size 2 to 4 mm Each
10346964 1207 mm Powder, Grain Size up to 2 mm Each
11807383 1507 mm Powder, Grain Size up to 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11897373 Supplier Buerkle™ Supplier No. 53020901
  • ONLINE EXCLUSIVE PRICE
    2900.00 €
    2691.21 € / Pack of 1
    Save 208.79 €
    7% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampler PowderProof™ is the practically proven professional solution for mobile sampling of powders and granules.

  • Mobile sampling of powders and granules
  • Different lances and augers can be attached to the robust drive unit and swapped without any problems
  • For sampling powders and granules from drums, barrels, bags or sacks
  • PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums or bags
TRUSTED_SUSTAINABILITY

Specifications

Product Type PowderProof Sampler
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Includes 12 V Motor, two re-chargeable batteries, fast charger, clip for holding the bag and cleaning brush
For Use With (Application) Granules, Grain Size 2 to 4 mm
Length (English) 47.52 in.
Length (English) Shaft 35.43 in.
Length (Metric) 1207 mm
Length (Metric) Shaft 900 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.