missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ PowderThief Sampler 12.5mm Diameter

Product Code. 15859181 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
300 mm
600 mm
1000 mm
1500 mm
2000 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15859181 300 mm Each
15829181 1000 mm Each
15839181 1500 mm Each
15849181 2000 mm Each
15869181 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15859181 Supplier Sampling Systems™ Supplier No. 1030A300
  • ONLINE EXCLUSIVE PRICE
    253.87 €
    234.09 € / Pack of 1
    Save 19.78 €
    7% Off
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 12.5mm Diameter is suitable for sampling free flowing powders and granules.

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes

Specifications

Product Type Powder Sampler
Material Stainless Steel (316)
Handle Material Stainless Steel (316)
Diameter (Metric) 12.5 mm
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.