missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ PowderThief Sampler 19mm Diameter

Product Code. 15122808 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
2000 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15122808 1000 mm Each
15819191 1500 mm Each
15829191 2000 mm Each
15839191 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15122808 Supplier Sampling Systems™ Supplier No. 1030B1000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 19mm Diameter is suitable for sampling free flowing powders and granules.

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes

Specifications

Product Type Powder Sampler
Material Stainless Steel (316)
Handle Material Stainless Steel (316)
Diameter (Metric) 19 mm
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.