missing translation for 'onlineSavingsMsg'
Learn More

Labconco Power Cord UK

Product Code. 17774929 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (Metric):
1.83 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17774929 1.83 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17774929 Supplier Labconco Supplier No. 1332600
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Power cord accessory

  • Power Cord UK

Specifications

For Use With (Equipment) Enclosure
Length (English) 6 ft.
Length (Metric) 1.83 m
Material Plastic
Plug Type UK
Product Type Power Cord
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.