missing translation for 'onlineSavingsMsg'
Learn More

Hach™ Power Supply for Portable UV Lamps

Product Code. 10440853
Change view
Click to view available options
Product Type:
220 V 50 Hz Power Supply
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type
10440853 220 V 50 Hz Power Supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10440853 Supplier Hach™ Supplier No. 2670702
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for maintenance-free use with Pen-Ray portable ultraviolet lamps (man. no. 26708 and 26710). These shortwave UV lamps can be used in the laboratory with this 220 Vac / 50 Hz power supply.

This power supply provides proper voltage and current for starting and operating compatible lamps. Mating recommendations are available to provide optimum energy output from and maximum life span of the Pen-Ray lamps.

  • Internal circuit protection fuse prevents mains circuit shut-down in case of internal failure
  • Power supply carries the CE, ETL and ETLc marks
  • Includes UL/CE-compliant connector (when used with the mating connector supplied with the lamp)
TRUSTED_SUSTAINABILITY

Specifications

Product Type 220 V 50 Hz Power Supply
For Use With (Equipment) Portable Pen-Ray UV Lamps (man. no. 26708, 26710)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.