missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ POWERCOAT™ 080-10 Butyl Gloves

Product Code. 15816675
Change view
Click to view available options
Size:
8
9
11
Unit Size:
1 pair
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15816675 9 1 pair
15806675 8 1 pair
15826675 11 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15816675 Supplier Honeywell™ Supplier No. 200801009
  • ONLINE EXCLUSIVE PRICE
    79.06 €
    51.24 € / 1 pairs
    Save 27.82 €
    35% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell™ POWERCOAT™ 080-10 Butyl Gloves offer protection against aggressive chemicals, acetones, MEK and esters.

  • More flexible than natural latex
  • Provide good dexterity
  • Remains supple from -30°C up to +50°C
  • Smooth inside to ease donning and duffing
  • Offers resistance to many solvents, acids and medium concentrated bases
  • Resists to ozone and heat
  • Rolled edge stops drops and reinforces the gauntlet resistance to tear
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420-2003 EEC Basic standards, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks
Coating Material Rubber
Color Black
Cut Resistance Rating 1
Product Type Gloves
Size 9
Thickness (Metric) 0.5 mm
Length (Metric) 35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.