missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Powercoat™ 950-020 Neofit Glove

Product Code. 12695253
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12695253 10 Each
12615263 7 Each
12625263 8 Each
12635263 9 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12695253 Supplier Honeywell Safety Products™ Supplier No. 209502010
  • ONLINE EXCLUSIVE PRICE
    6.69 €
    5.37 € / Pack of 1
    Save 1.32 €
    19% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemically resistant, flexible and comfortable neoprene-dipped, polypropylene gloves. Honeywell Safety Products™ Powercoat™ 950-020 Neofit Glove have a flocked cotton interior, a large cuff, and a diamond-patterned exterior finish for improved grip.

  • Neoprene construction for flexibility and protection against a wide range of chemical products including acids, bases, some solvents, detergents, and industrial adhesives.
  • Chemical and mechanical resistance.
  • Flocked cotton interior for greater comfort and easy donning and doffing.
  • Diamond-patterned finish for grip in damp environments.
  • Category III glove.
  • Cuff helps protects a large part of the forearm.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE CATEGORY III Irreversible risks, EN 420-2003 EEC Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0487, EC Attestation Number 0075/797/162/12/08/0487
Classification Dexterity: 5
Coated Area Exterior
Coating Material Neoprene
Color Black
Cut Resistance Rating 1
Exterior Finish Diamond
Material Neoprene, Polypropylene, Cotton
Product Type Gloves
Size 10
Thickness (Metric) 0.72 mm
For Use With (Application) Agriculture, Automotive, Building, Construction, Chemical, Industrial Cleaning, Maintenance, Petrochemical, Water Treatment and Wood industries.
Liner Material Cotton flock
Lining Lined
Model 950
Puncture Rating 0
Quantity 10Pair/PK
Resistant To Chemicals, Mechanical Stress
Tear Rating 1
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.