missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PowerEase™ Touch 350W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack

Product Code. 17174579
Change view
Click to view available options
Quantity:
1 pack
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17174579 1 pack Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17174579 Supplier Invitrogen™ Supplier No. PSC350S
Equipment and Instrument End of Year Sale
Use promo code 28000
Afficher toutes les promotions
 Restricted Item
Estimated Shipment: 03-11-2026
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

The PowerEase Touch 350W Power Supply and XCell SureLock Mini-Cell Welcome Pack contains: PowerEase Touch 350W Power Supply and XCell SureLock Mini-Cell

The PowerEase Touch 350W Power Supply and XCell SureLock Mini-Cell Welcome Pack contains:

  • PowerEase Touch 350W Power Supply
  • XCell SureLock Mini-Cell

About the PowerEase Touch 350W Power Supply

The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the XCell SureLock Mini-Cell

The Invitrogen XCell SureLock Mini-Cell is a vertical mini-protein gel electrophoresis system compatible with all Invitrogen mini precast gels and Surecast handcast gels. The Mini-Cell is simple, sturdy, and easy to use. Rather than using clamps, the system incorporates the use of a gel tension wedge to make setup quick and convenient.

TRUSTED_SUSTAINABILITY

Spécification

Ambient Temperature (English) Room Temperature
For Use With (Application) High throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE and western blotting
Max. Current 3 A
Product Line PowerEase
Timer Up to 999 min./step
Display 4.3 inch backlit LCD
No. of Jacks 4 (4 positive voltage and 4 negative voltage)
Quantity 1 pack
Shipping Condition Room Temperature
Stackable Yes
Warranty One year
Dimensions (L x W x H) 30.3 inch x 23 inch x 10.2 inch
Weight 2.1 kg
Max. Voltage 300 VDC
Wattage 350 watts
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.