missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Powerflex™ 80-400 Series Natural Rubber Latex Heavy Weight Gloves

Product Code. 11786673
Click to view available options
Size:
7
8
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 11786673

Brand: Ansell™ 80400110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide outstanding insulation from cold conditions, as well as high comfort and grip. Combines a thermal terry loop acrylic liner with a naturally insulating latex coating, ensuring excellent insulation against the cold.

  • Provides comfort and protection for the wearer in temperatures down to as low as -30°C, for short or intermittent contact.
  • Terry loop acrylic liner that is  in color
  • Bright yellow liner profices extra high visibility in low or poor light conditions for additional safety
  • Natural insulating latex coating
  • Knitted construction
  • Palm-coated finish
  • Knitwrist cuff
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Certifications/Compliance Standard CATEGORY III EN 388 : X231, EN 407 : X2XXXX, EN 511 : 020, ANSI
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Color Blue
Exterior Finish No Texture
Hand Specific
Material Latex
Product Type Heavyweight Gloves
Size 11
Temperature (English) Max. 250°C
Temperature (Metric) Max 250°C
Glove Cuff Style Knit
Liner Material Acrylic
Lining Terry Loop
Palm Type Coated-palm
Quantity 144 Pairs
Resistant To Grip, abrasion and puncture resistance
Series 80-400
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.