missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Powerflex™ 80-400 Series Natural Rubber Latex Heavy Weight Gloves

Product Code. 11796673 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
10
11
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11796673 7 12 pairs
11776673 10 12 pairs
11706683 8 12 pairs
11786673 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11796673 Supplier Ansell™ Supplier No. 80400070
  • ONLINE EXCLUSIVE PRICE
    154.80 €
    100.18 € / 12 pairs
    Save 54.62 €
    35% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide outstanding insulation from cold conditions, as well as high comfort and grip. Combines a thermal terry loop acrylic liner with a naturally insulating latex coating, ensuring excellent insulation against the cold.

  • Provides comfort and protection for the wearer in temperatures down to as low as -30°C, for short or intermittent contact.
  • Terry loop acrylic liner that is  in color
  • Bright yellow liner profices extra high visibility in low or poor light conditions for additional safety
  • Natural insulating latex coating
  • Knitted construction
  • Palm-coated finish
  • Knitwrist cuff
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Certifications/Compliance Standard CATEGORY III EN 388 : X231, EN 407 : X2XXXX, EN 511 : 020, ANSI
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Color Blue
Exterior Finish No Texture
Hand Specific
Material Latex
Product Type Heavyweight Gloves
Size 7
Temperature (English) Max. 250°C
Temperature (Metric) Max 250°C
Glove Cuff Style Knit
Liner Material Acrylic
Lining Terry Loop
Palm Type Coated-palm
Quantity 144 Pairs
Resistant To Grip, abrasion and puncture resistance
Series 80-400
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.