missing translation for 'onlineSavingsMsg'
Learn More

WLD Tec™ Powerjet Buckling Gun

Product Code. 10387442
Change view
Click to view available options
Height (Metric):
180 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10387442 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10387442 Supplier WLD Tec™ Supplier No. 6.005.000
  • ONLINE EXCLUSIVE PRICE
    391.39 €
    288.00 € / Pack of 1
    Save 103.39 €
    26% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Laboratory Gas Burner
Length (Metric) 150 mm
For Use With (Application) Microbiology or Biotechnical Fields
Height (Metric) 180 mm
Includes Gas Cartridge Adapter
Max. Temperature (Metric) 1350°C
Weight (Metric) 300 g
Width (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.