missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Poxygrid Lead Flask Ring Holder

Product Code. 10709614
Change view
Click to view available options
No. per Pack:
1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack Unit Size
10709614 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10709614 Supplier Bel-Art™ SP Scienceware™ Supplier No. F183071000
  • ONLINE EXCLUSIVE PRICE
    43.90 €
    33.54 € / Pack of 1
    Save 10.36 €
    23% Off
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Wire formed, epoxy coated holder keeps lead ring weights organized and handy

  • Small footprint; circular base is only 19cm (7½ in.) in diameter
  • Rings having an inside diameter of 17.8mm (0.7 in.) or larger stack neatly on a tapered center post (17.1cm (6¾ in.) high)
  • Steam autoclavable at 121°C (250°F)

Specifications

Color Blue
Diameter (Metric) Base 19 cm
Material Epoxy Coated Wire
Height (Metric) 17.1 cm
No. per Pack 1
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.