missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PP Lid for Buerkle™ Storage/Stacking Container

Product Code. 10268920 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
400 x 300 mm
600 x 400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10268920 400 x 300 mm Each
10441561 600 x 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10268920 Supplier Buerkle™ Supplier No. 34140001
  • ONLINE EXCLUSIVE PRICE
    17.50 €
    16.21 € / Pack of 1
    Save 1.29 €
    7% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ PP Lid for Buerkle™ Storage/Stacking Container is the perfect solution to cover the Storage/Stacking Containers.

  • PP
  • Lid for storage containers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Lid
Material Polypropylene
Closure Type Lid
Dimensions (L x W) 400 x 300 mm
For Use With (Equipment) 400 x 300 mm Storage/Stacking Containers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.