missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PP Lid for Buerkle™ Storage/Stacking Container

Product Code. 10441561 Shop All Bürkle Products
Change view
Click to view available options
For Use With (Equipment):
400 x 300 mm Storage/Stacking Containers
600 x 400 mm Storage/Stacking Containers
Length (Metric):
400 mm
600 mm
Width (Metric):
300 mm
400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Length (Metric) Width (Metric) Unit Size
10441561 600 x 400 mm Storage/Stacking Containers 600 mm 400 mm Each
10268920 400 x 300 mm Storage/Stacking Containers 400 mm 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10441561 Supplier Buerkle™ Supplier No. 34140002
  • ONLINE EXCLUSIVE PRICE
    29.85 €
    26.51 € / Pack of 1
    Save 3.34 €
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lid to cover storage/stacking containers

  • Extremely robust, durable, and resistant to chemicals and mechanical stress
  • Provides reliable protection against external influences such as dust, moisture, and contamination
  • Easy handling due to the overlay design
  • Dimensionally stable and stackable, even under intensive use
TRUSTED_SUSTAINABILITY

Specifications

Product Type Lid
Color Gray
Material Polypropylene
Closure Type Lid
Dimensions (L x W) 600 x 400 mm
For Use With (Equipment) 600 x 400 mm Storage/Stacking Containers
Length (English) 23.62 in.
Length (Metric) 600 mm
Width (English) 15.75 in.
Width (Metric) 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.