Learn More
Bohlender™ BOLA™ PPS HT Screw Joint
Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ PPS HT Screw Joint s are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.
Brand: Bohlender™ D631-46
Additional Details : Weight : 0.10000kg
Description
- Black PPS screw cap
- Inner parts: PPS V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- The medium is only exposed to PTFE
Specifications
HT Screw Joint | |
PTFE Seal | |
-50°C | |
GL 32 | |
10 bar |
FDA Conform | |
For 8mm tubing O.D. | |
1 Each | |
Black | |
250°C |