missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts

Product Code. 10165111
Click to view available options
For Use With:
For 0.8mm tubing O.D.
For 1.6mm tubing O.D.
For 10mm tubing O.D.
For 3.2mm tubing O.D.
For 3mm tubing O.D.
For 4mm tubing O.D.
For 6.35mm tubing O.D.
For 6mm tubing O.D.
Thread Size:
GL 14
GL 18
GL 25
GL 45
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10165111

Brand: Bohlender™ D64240

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these high temperature spare parts for tubing diameters under 3mm, not exposed to the medium. Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts Consist of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring.

  • Good chemical resistance
  • Suitable for temperatures from -50 to +250°C

Specifications

Certifications/Compliance FDA Conform
Material PPS, PTFE
For Use With For 10mm tubing O.D.
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 45
Includes v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type Replacement HT Internal Spare Parts
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.