missing translation for 'onlineSavingsMsg'
Learn More

Atago™ PR-RI Model Digital Refractometer

Product Code. 11496278
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
11496278 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11496278 Supplier Atago™ Supplier No. 3480
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Digital Refractometer
Refractive Index 1.3306 to 1.4436
Model PR-RI
Sample Volume 0.3 mL
Accuracy ±0.0002 Refractive index
Resolution 0.0001nD
Measurement Time 3 sec.
For Use With (Application) Suitable for measuring the refractive indices of liquid samples in pharmaceutical and chemical products
IP Rating IP64
Weight (Metric) 300 g
Temperature Compensation 5°C to 45°C
Temperature Range (Metric) 10°C to 40°C
Temperature Resolution 1°C
Power Supply Details 006P dry battery (9V)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.