missing translation for 'onlineSavingsMsg'
Learn More

Praying Mantis™ Diffuse Reflectance Accessory

Product Code. 11893644 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Thermo Scientific™ Evolution Pro UV-Visible Spectrophotometer
Temperature Range (Metric):
-150 to +600°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Temperature Range (Metric) Unit Size
11893644 Thermo Scientific™ Evolution Pro UV-Visible Spectrophotometer -150 to +600°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11893644 Supplier Thermo Scientific Supplier No. 222220000
 Restricted Item
Estimated Shipment: 23-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Characterize small quantities of solid materials or powders with the Thermo Scientific™ Praying Mantis™ Diffuse Reflectance Accessory.

Thermo Scientific™ Praying Mantis™ Diffuse Reflectance Accessory is ideal for the characterization of small quantities of solid materials or powders. Traditional diffuse reflectance accessories require large volumes of powders or solids approximately 0.5in. in diameter. The Praying Mantis Accessory allows a diffuse reflectance measurement on samples as small as 3mm in diameter.

Optional reaction chambers allow you to access temperatures from liquid nitrogen to 600°C and pressures from high vacuum to 500 psi. Run reaction gases through the system to study catalysts under reaction conditions.

High-Performance Design

  • Uses all-aluminum coated optics rather than traditional integrating spheres in its design
  • Integrating spheres limit the wavelength range in the ultraviolet region
  • All-specular optical system uses the full wavelength range of the instrument down to 190nm.
  • Can be used on the Evolution 300, which has an upper wavelength range of 1100nm, providing extended wavelength coverage in the NIR region without having to purchase a more expensive UV-Visible or NIR instrument

Flexible Sampling Options

  • The sample chamber can be purged with an inert gas such as dry nitrogen, which allows the characterization of samples that may be oxygen- or moisture-sensitive
  • Optional reaction chambers are also available for the study of samples at a wide variety of temperatures and pressures
  • Temperatures can be controlled from -150° to +600°C, and variable vacuum control is available

Convenient Analysis

  • Can be used with the sample compartment open for added convenience when mounting and removing samples
  • Also for mounting the low/high temperature reaction chamber for temperature studies

Compatible with:

For use with the Thermo Scientific™ Evolution Pro UV-Visible Spectrophotometer.

TRUSTED_SUSTAINABILITY

Specifications

Description Diffuse reflectance accessory
For Use With (Equipment) Thermo Scientific™ Evolution Pro UV-Visible Spectrophotometer
Temperature Range (Metric) -150 to +600°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.