missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-Calibrated Digital Fridge or Freezer Thermometer

Product Code. 17866905
Change view
Click to view available options
Temperature Range (Metric):
-50°C to 70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
17866905 -50°C to 70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17866905 Supplier Brannan Supplier No. TC008
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Digital fridge or freezer thermometer complete with pre-calibrated certificate set at two fixed points.

  • High accuracy thermometer supplied with traceable calibration certificate
  • Calibration points 0°C and 35°C
  • Displays fridge or freezer temp and room temp simultaneously
  • Alarm sounds and LEDs flash if fridge or freezer temp falls outside safe zones
  • Temperature range -50°C to +70°C
  • 1 m cable with suction cup
  • Adhesive pad for fixture to appliance
  • Magnetic fixture on back of thermometer

Specifications

Calibration Points 0°C and 35°C
Certifications/Compliance CE/ROHS/WEEE
Display Dimensions 58 x 12 mm
Disposable Reusable
For Use With (Application) Temperature reading
Height (English) 1.02 in.
Height (Metric) 2.6 cm
Includes External cable, battery and instructions
Length (Metric) 5.31 in.
Material Plastic
Measurement Time 10 seconds
Model 22/400/3
Probe Type 1 m cable with suction cup
Resolution 0.1°C
Weight (English) 0.16 lb.
Weight (Metric) 75 g
Width (English) 0.79 in.
Data Storage None
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to 158°F
Temperature Range (Metric) -50°C to 70°C
Calibrated 2 Point Traceable
For Use With (Equipment) Fridge or Freezer
Battery Life 1 Year
Battery Type AAA
Accuracy ±1°C between 0/40°C otherwise ±2°C
Subdivision 0.1
Immersion Length 1.5 mm
Display LCD
Width (Metric) 2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.