missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-Calibrated Folding Probe Thermometer

Product Code. 17806905
Click to view available options
Temperature Range (Metric):
-50°C to 250°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17806905

Brand: Brannan TC002

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

High accuracy thermometer pre-calibrated at two fixed temperature points. Supplied with traceable calibration certificate.

  • Foldable probe for convenient use and easy storage
  • Stainless steel probe adjusts from 0° to 180°
  • Protection to IP65
  • Supplied with a 2-point traceable calibration certificate
  • Calibration points 0°C and 90°C
  • Temperature ranges from -50 to +250°C
  • One second temperature sensing time
  • Wrist strap, battery and instructions included

Specifications

Calibration Points 0°C to 90°C
Certifications/Compliance CE/ROHS/WEEE
Display Dimensions 15 x 32 mm
Disposable Reusable
For Use With (Application) Testing the temp of solid or liquid
Height (English) 1.77 in.
Height (Metric) 4.5 cm
Includes Battery and instructions
Length (Metric) 12.5 cm
Material Plastic
Measurement Time 1 second
Model 31/175/0
Probe Type Stainless Steel
Resolution 0.1°C
Weight (English) 0.136 lb.
Weight (Metric) 62 g
Width (English) 0.70 in.
Data Storage None
Max. Temperature (English) 482°F
Max. Temperature (Metric) 250°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to 482°F
Temperature Range (Metric) -50°C to 250°C
Calibrated 2 Point Traceable
For Use With (Equipment) Soil or Liquid
Battery Life 1 Year
Battery Type LR44
Accuracy at -50/-21 ±4°C, -20/-1 ±1.5°C, 0/100°C ±1°C
Subdivision 0.1
Immersion Length 30 mm
Display LCD
Width (Metric) 1.8 cm
IP Rating IP65
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.