missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-calibrated Max Min Digital Reading Thermometer For Batch Sampling

Product Code. 32214734
Change view
Click to view available options
Temperature Range (Metric):
-10°C to 50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
32214734 -10°C to 50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32214734 Supplier Brannan Supplier No. TC023
  • ONLINE EXCLUSIVE PRICE
    90.03 €
    53.34 € / Pack of 1
    Save 36.69 €
    40% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features a 2 m cable for connection to an external temperature sensor.

  • Maximum and minimum temperature recording with high/low temperature alarm settings
  • Internal temperature range: -10°C to +50°C
  • External temperature range: -50°C to +70°C
  • Switchable between Celsius and Fahrenheit
  • Supplied with a 2-point traceable calibration certificate
  • Fixed calibration points: -18°C and 0°C
  • Main body includes magnet, clip and stand

Specifications

Bottle Size 30 mL
Calibration Points -18°C and 0°C
Certifications/Compliance CE/RoHS/WEEE
Dimensions (L x W x H) 6.3 x 1.5x 6.3 cm
Disposable Reusable
For Use With (Application) Monitor Sample Temperatures in Controlled Storage
Includes 30 mL Polypropylene Bottle
Length (English) Cable 2 m
Length (Metric) 6.3 cm
Material ABS Plastic
Resolution 0.1°C
Product Type Batch Sampling Thermometer
Max. Temperature (English) 122°F (internal), 158°F (external)
Max. Temperature (Metric) 50°C (internal), 70°C (external)
Min. Temperature (English) 14°F (internal), -58°F (external)
Min. Temperature (Metric) -10°C (internal), -50°C (external)
Temperature Range (English) 14°F to 122°F
Temperature Range (Metric) -10°C to 50°C
Calibrated 2-point Traceable
Battery Type AAA
Subdivision 0.1°C
Display Digital LCD
Width (Metric) 1.5 cm
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.