missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-Calibrated Water Resistant Digital Test Thermometer

Product Code. 17826905
Change view
Click to view available options
Temperature Range (Metric):
-40°C to 200°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17826905 -40°C to 200°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17826905 Supplier Brannan Supplier No. TC004
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Water resistant thermometer complete with pre-calibrated certificate set at two fixed points.

  • Water resistant and pre-calibrated

Specifications

Calibration Points 0°C and 90°C
Certifications/Compliance CE/ROHS/WEEE
Display Dimensions 18 x 8 mm
Disposable Reusable
For Use With (Application) Testing the temp of solid or liquid
Height (English) 0.78 in.
Height (Metric) 2 cm
Includes Battery and instructions
Length (Metric) 7.87 in.
Material Plastic
Model 31/162/0
Probe Type Stainless Steel
Resolution 0.1°C
Weight (English) 0.06 lb.
Weight (Metric) 31 g
Width (English) 0.59 in.
Data Storage None
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to 392°F
Temperature Range (Metric) -40°C to 200°C
Calibrated 2 Point Traceable
For Use With (Equipment) Soil or Liquid
Battery Life 1500 Hr.
Battery Type LR754
Accuracy at -40/-1 ±2°C, 0/100°C ±1°C, 101/150 ±2°C
Subdivision 0.1
Immersion Length 35 mm
Display LCD
Width (Metric) 1.5 cm
IP Rating IP65
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.