missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil

Product Code. 10428114
Change view
Click to view available options
Diameter (English) Inner:
0.003 in.
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
0.040 in.
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Unit Size
10428114 0.003 in. Each
10421385 0.005 in. Each
12612810 0.007 in. Each
11577691 0.007 in. Each
10013984 0.010 in. Each
10659875 0.020 in. Each
10197364 0.030 in. Each
12642810 0.040 in. Each
10260535 0.040 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10428114 Supplier Thermo Scientific™ Supplier No. 37003
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

  • Broad chemical compatibility
  • Biocompatible
  • May be used with standard fingertight fittings
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
TRUSTED_SUSTAINABILITY

Specifications

For Use With HPLC
Type HPLC Tubing
Description 0.003 in.ID; 5 ft. length; Natural
Diameter (English) Inner 0.003 in.
Diameter (Metric) Inner 0.076 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.524 m
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.