missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Pre-cut Polyester Labels for BradyJet J4000 and J5000
missing translation for 'orderingAttributeHoverText'
Height (Metric):
55.1 mm
74.9 mm
104.9 mm
177.8 mm
210 mm
Width (Metric):
85.1 mm
110 mm
155 mm
254 mm
Vertical Repeat (Metric):
92.08 mm
117.48 mm
161.93 mm
222.25 mm
266.70 mm
missing translation for 'unitSize'
Each
Description
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet J4000 or J5000 Color Label Printer
- An ink cartridge is required to print this material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester (Inkjet-receptive) |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction