missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers

Product Code. 11754558
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11754558 Blue Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11754558 Supplier Saint Gobain Life Sciences Supplier No. 203241
  • ONLINE EXCLUSIVE PRICE
    88.65 €
    61.54 € / Pack of 25
    Save 27.11 €
    30% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers for use with specially designed dip tubes or vent configurations.

  • Resistant to common laboratory chemicals
  • Provide a perfect seal and exceptional bonding
  • With pre-drilled holes
  • Resistant to temperatures from -5 to 70°C (120°C in humid atmosphere)
  • Highly elastic, for perfect sealing and adhesion
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Hole 6.5 mm
Height (Metric) 35 mm
Quantity 25/Pk.
Temperature Range (Metric) Resistant from -5 to 70°C
Total Positions 5
Color Blue
Diameter (Metric) Bottom 34 mm
Diameter (Metric) Top 41 mm
Material Natural Rubber
Product Type Rubber Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.