missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN IoT-Line Compact Laboratory Balance

Product Code. 17331683
Encompass_Preferred
Click to view available options
Capacity:
200 g
300 g
1200 g
2000 g
6000 g
10 kg
Readability:
0.001 g
0.01 g
0.0001 kg
0.1 g
1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17331683

Brand: KERN and SOHN PCB 100001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for a wide range of applications for Industry level 4.0

  • Industry 4.0: The integrated KERN Universal Port (KUP) allows the connection of external KUP interface adapters such as RS-232, USB, Bluetooth, WIFI, Analogue, Ethernet, etc. The advantage is that the KUP interface adapters are plugged in, i.e., retrofitting interfaces is conveniently possible without opening the scale housing or complicated installation.
  • The interface adapters enable convenient transmission of weighing data to networks, PCs, smartphones, tablets, laptops, printers, etc. Additionally, control commands and data inputs can be sent to the scale via the connected devices.
  • With the KERN KUP-13 extension box, up to three KUP interface adapters can be operated in parallel on the scale.
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • Standardised, simplified concept of operation
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill levels
  • With the recipe function, you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients.
  • Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing, or grading.
  • Freely programmable weighing unit, e.g., display directly in special units such as length of thread g/m, paper weight g/m², or similar.
  • A special Anti-Shock system between the weighing plate and weighing cell reduces vibrations during the weighing process, ensuring rapid, reliable weighing results.
  • Protective working cover included with delivery

Specifications

Capacity 10 kg
Display Type LCD
Readability 0.0001 kg
Linearity ±0.0003 kg
Type Precision Balance
Dimensions (D x W x H) 163 x 245 x 65 mm
Dimensions (L x W x H) 163 x 245 x 65 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.