missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Precision Blades

Product Code. 16443609
Change view
Click to view available options
Length (Metric) Blade:
27.1 mm
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Blade Unit Size
16443609 27.1 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16443609 Supplier Slice™ Supplier No. 10418
  • ONLINE EXCLUSIVE PRICE
    33.49 €
    29.92 € / Pack of 4
    Save 3.57 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Intended for use with Slice™ Precision Cutters. Feature a replaceable micro-ceramic blade that’s ideal for detailed cuts in thin materials.

  • Blade type: micro-ceramic
  • Safer than traditional blades
  • Finger-friendly™ edge cuts effectively
  • Lasts up to 11.2x longer than metal blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-magnetic, non-conductive
  • Chemically inert; never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • Compatible handles: 10416, 10417
  • 4 blades per pack

Specifications

Blade Material Plastic and Zirconium Oxide
Product Type Blade
For Use With (Application) Cut Thin Materials
Length (English) Blade 1.07 in.
Length (Metric) Blade 27.1 mm
Size Small
For Use With (Equipment) Slice™ handles 10416 & 10417
Disposable Single-use
Sterility Non-sterile
Quantity 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.