missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Precision Borosilicate Glass NMR Sample Tubes

Product Code. 12882296
Change view
Click to view available options
Length (Metric):
178 mm
203 mm
Concentricity (Metric):
0.004 mm
0.005 mm
0.019 mm
0.020 mm
0.025 mm
0.040 mm
Unit Size:
Pack of 25
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Concentricity (Metric) Unit Size
12882296 203 mm 0.019 mm Pack of 5
12832336 203 mm 0.020 mm Pack of 5
12802336 178 mm 0.005 mm Pack of 5
12812336 203 mm 0.005 mm Pack of 5
12842306 203 mm 0.040 mm Pack of 25
12802306 203 mm 0.025 mm Pack of 25
12832296 178 mm 0.004 mm Pack of 5
12842296 203 mm 0.004 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12882296 Supplier Norell™ Supplier No. 507HP8
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For auto-sampling systems and high-throughput NMR

  • For auto-sampling systems and high-throughput NMR
  • The Norell Standard Series™ of NMR tubes has been developed for quality and precision
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
  • Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist
  • All tubes have polished ends making them less susceptible to breaking
  • Colored caps are included

Specifications

Concentricity (Metric) 0.019 mm
Length (Metric) 203 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Packaging 5 Pack
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
Includes Caps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.