missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Precision Cover Glasses

Product Code. 15820692
Change view
Click to view available options
12 mm dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15820692 12 mm dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15820692 Supplier Marienfeld Superior™ Supplier No. 0117520
  • ONLINE EXCLUSIVE PRICE
    220.13 €
    157.24 € / Pack of 1000
    Save 62.89 €
    28% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Marienfeld Superior™ Precision Cover Glasses with thickness No. 1.5H features an exceptionally accurate thickness of 170 μm ±5 μm.

  • Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
  • For light and fluorescence microscopy, especially in medical and biological science
  • Excellent flatness, absolutely colorless, perfectly clear
  • Refractive index ne: 1.5255
  • Abbe value ve: 55
  • In compliance with DIN ISO 8255
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability

Specifications

No. per Case 1000
Material Borosilicate Glass D 263™ M
Thickness (Metric) 0.17 ±0.005 mm
Type Cover Glass
Certifications/Compliance CE Mark
Diameter (Metric) 12 mm
For Use With (Application) Microscope Slides
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.