missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Precision Cutter

Product Code. 16433609
Change view
Click to view available options
Color:
White/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16433609 White/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16433609 Supplier Slice™ Supplier No. 10416
  • ONLINE EXCLUSIVE PRICE
    18.33 €
    13.82 € / Pack of 1
    Save 4.51 €
    24% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Slice™ Precision Cutter is deal for intricate cuts on thin media, such as paper and thin plastic or vinyl sheets.

  • Combines the same safer micro-ceramic blade that popularized the original Slice™ version with new features like a replaceable blade cartridge and no-roll design.
  • Tiny blade is made from extremely hard zirconium oxide and manufactured with a proprietary process that creates a finger-friendly edge.
  • Handle's ridged finger grips give control for detailed cutting tasks
  • Micro-ceramic blade is extremely hard but small and very safe.
  • Used like a pen to make detailed, intricate cuts of thin materials
  • Features a replaceable blade cartridge and a no-roll design.
  • Installed blade type: Micro-ceramic
  • Durable nylon handle with index-finger grip
  • Ambidextrous design
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
  • Fewer blade changes = fewer injuries
  • Compatible blades: 10418
  • No-tool blade change

Specifications

Blade Material Ceramic
Product Type Micro-ceramic Blade
For Use With (Equipment) 10418 blade
Handle Material Polyamide
Housing Material Polycarbonate
Length (English) 5.51 in.
Length (Metric) 140 mm
Material Polyamide, Polypropylene, Polycarbonate, Ceramic
Color White/Orange
For Use With (Application) Intricate cutting on thin materials
Includes 1 micro-ceramic blade
No. per Pack 1 Ea.
Weight (English) 0.26 oz.
Weight (Metric) 7.3 g
Width (English) 0.47 in.
Width (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.