missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Precision Hotplate, Ambient to 110°C, Aluminum Alloy
Click to view available options
Temperature (Metric):
Ambient to 110°C
Unit Size:
Each
Description
Shape: Rectangle; Size: 6.3 x 4.7 in.
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Temperature (English) | Up to 350°C |
| Size | 6.3 x 4.7 in. |
| Temperature (Metric) | Ambient to 110°C |
| Shape | Rectangle |
| Voltage | 230 V |
| Type | Hot Plate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction