missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Precision Hotplate
Description
- For continuous operation.
- Provide extremely accurate, uniform temperatures, even in plate corners and on edges.
- Polished anodised aluminum heating surface.
- Microprocessor-controlled temperature controller with temperature setting up to 99.9 in 0.1°C steps, over 99.9 in 1°C steps. Actual temperature displayed continuously.
- With separate power controller for performance adjustment to the heating requirements from 10 to 100%.
- Built-in relay allows direct connection of electronic contact thermometers.
- Adjustable temperature monitor from 50 to 300°C (with PZ 28-1, 30 to 110°C) to prevent excess temperatures.
Specifications
Specifications
| Controller Type | Microprocessor Control |
| Temperature (Metric) | 20°C to 350°C |
| Wattage | 3300 W |
| Voltage | 230 V |
| Type | Digital Hotplate |
| Display | Digital |
| Dimensions (L x W x H) | 430 x 580 x 185 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?