missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Precision Knife

Product Code. 16403649
Change view
Click to view available options
Color:
Black/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16403649 Black/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16403649 Supplier Slice™ Supplier No. 10580
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Unique handle shape allows precise control over intricate cutting

  • Blade type: straight edge, rounded tip
  • Ring-style handle features comfort grip
  • Ambidextrous design
  • Compatible blades: 10518, 10519, 10520, 10532 (no chisels)
  • Includes 1 rounded-tip ceramic blade (10518)
  • Finger-friendly edge stays sharp 11x longer
  • Chemically inert blade never rusts
  • Non-sparking, non-conductive blade
  • Reduces injuries, lowers costs
  • No-tool blade change

Specifications

For Use With (Equipment) Papers, Bags, Boxes, Tubes
Length (English) 4.29 in.
Length (Metric) 109 mm
Material GFN, Brass, Polypropylene, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic straight edge rounded tip blade
No. per Pack 1 Ea.
Weight (English) 0.72 oz.
Weight (Metric) 20.3 g
Width (English) 1.51 in.
Width (Metric) 38.25 mm
Handle Type Fixed blade
Product Type Precision Knife
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.