missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Improve cleaning and mopping efficiency with this absorbent and soft kitchen roll.
- Reduce waste - this durable 2-ply roll means you can use fewer sheets per task.
- Tackle everyday wiping tasks with ease with this strong kitchen roll.
- Effortlessly remove oily spills and food remains, thanks to the thick texture.
Specifications
Specifications
| Product Type | Kitchen Towel |
| Length (English) | 16.62 yd. |
| Length (Metric) | 15.2 m |
| Width (English) | 15.16 in. |
| Width (Metric) | 23 cm |
| Material | Paper |
| Certifications/Compliance | FSC MIX Credit, EU Ecolabel, ISO 9001, ISO 14001, BRC-IoP, HACCP, FSC Chain-Of-Custody, OHSAS 18001, EMAS |
| Color | White |
| Packaging Quantity | 2/Pk. |
| Ply | 2-ply |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?